Painters Touch 2X Ultra Cover Premium Latex Paint Satin Hunt Club Green 1 Qt.

  • Mfr # 267334
  • Zoro # G521884278
product price: 
$
21.59
/ea

Key Features

Coverage
35-70 sq. ft.
Size
1 Qt.
Color
Hunt Club Green
For Use On Surface Material
Metal, Wood, Plaster, Masonry
Paint Color Family
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
267334
Zoro #
G521884278
UPC #
20066223014
Country of Origin
United States
Coverage
35-70 sq. ft.
Color
Hunt Club Green
For Use On Surface Material
Metal, Wood, Plaster, Masonry
Paint Color Family
Green

Dimensions

Size
1 Qt.

Description

An all-purpose latex brushable paint for use on wood metal wicker and crafts. Durable finish provides excellent resistance to chipping cracking and peeling and has outstanding fade resistance and sheen retention. Suitable for use on interior and exterior surfaces. Safe for use on childrens toys and furniture. Dries to touch in 30 minutes and to handle in 1 hour.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews