This item is Discontinued.

Rust-Oleum Engine Enamel, Universal Wht, 12 oz, Spray 248954

Engine Enamel, Universal Wht, 12 oz, Spray (Discontinued)

  • Mfr # 248954
  • Zoro # G0970042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248954
Zoro #
G0970042
UPC #
020066186678
Country of Origin
Unknown

Dimensions

Container Size
12 oz

Details

Application Method
Spray
Color
Universal White
Color Family
Whites
Finish
Gloss
Coverage
10 to 12 sq ft
Standards
Matched to OEM
Sub-Category
Engine Enamel
Dry Time
20 min
Max. Temp.
500 Degrees F
Item
Engine Enamel

Description

Engine Enamel, Universal White, Gloss Finish, Container Size 12 oz, Coverage 10 to 12 sq ft, Dry Time 20 min, Max. Temp. 500 Degrees F, Matched to OEM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.