Epoxy Activator and Finish Kit, Aluminum, Gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series

  • Mfr # 9115402-1402

  • Zoro # G1241983


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Aluminum / Metallic
Finish
Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9115402-1402
Zoro #
G1241983
UPC #
094706514688
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Aluminum / Metallic
Color
Aluminum
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
125 to 225 sq ft/gal
VOC Content
Less Than 340 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 72 hr
Dry Time Recoat
16 hrs. to 1 day
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Application Method
Brush, Roller, Spray
Base Type
Solvent
Dry Time Tack Free
6 to 8 hr.
Cure Time
8 to 14 hr
Standards
USDA Acceptable
Series Number
9100
Number of Components
2-Step System
UV Resistant
No
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Primer Required
Yes
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
For Use With
3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
Maximum Application Temperature
120 Degrees F
Formulation
Epoxy Mastic
Sheen
Gloss
Heat Resistant
Flammable
Activator Required
Yes
Minimum Application Temperature
50 Degrees F
Maximum Temperature Resistance
300 Degrees F
Surface Texture
Rough, Smooth
Coverage Area
125 to 225 sq ft/gal
Container Type
Kit
Shelf Life
2 yr (Activator), 3 yr (Base)
Use Location
Exterior, Interior
Activator, Base, Paint or Primer
Activator, Base
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Dry Time to Recoat
16 hr to 1 yr

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Aluminum, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 125 to 225 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 72 hr, Cure Time 8 to 14 hr

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.