Rust-Oleum

Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series


product price: $291.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Epoxies
  • Color Family Oranges
  • Color Safety Orange
  • Finish Semi-Gloss
  • Size (2) 1 gal
See all product information

Product Information

Dimensions

Size (2) 1 gal
Container Size 1 gal

Details

Item Epoxy Activator and Finish Kit
Sub-Category Epoxies
Color Family Oranges
Color Safety Orange
Finish Semi-Gloss
Resin Type Epoxy Mastic
Coverage 125 sq ft/gal
VOC Content Less Than 340 g/L
Exposure Conditions Moderate to Severe
System Series 9100
Dry Time 6 to 14 hr
Dry Time Recoat 16 hr
Includes Activator, Base
Coating Type Epoxy Coating and Activator
Application Method Brush, Roller, Spray
Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Base Type Solvent
Application Temperature 50 Degrees F
Cure Time 8 to 14 hr
For Use With 9100 Epoxy Mastic Coatings, 9101402
Standards USDA Acceptable
Activator, Base, Paint or Primer Activator, Base
Series Number 9100
Dry Time to Recoat 16 hr to 1 yr
Formulation Epoxy Mastic
Use Location Exterior, Interior
Activator Required Yes
Maximum Application Temperature 100 Degrees F
Minimum Application Temperature 60 Degrees F
Container Type Kit
Shelf Life 2 yr (Activator), 3 yr (Base)
Sheen Semi-Gloss
Surface Texture Rough, Smooth
Number of Components 2-Step System
UV Resistant No
Maximum Temperature Resistance 300 Degrees F
Compatible Activator Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Resistance Properties Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Surface Material Concrete, Galvanized Metal, Masonry, Metal, Steel
Coverage Area 100 to 175 sq ft/gal
Heat Resistant Flammable
Primer Required Yes

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Orange, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 125 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr, Application Temperature 50 Degrees F, For Use With 9100 Epoxy Mastic Coatings, 9101402, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.