Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating Activator, Clear, 1 gal, 6500 Series

  • Mfr # S6501410

  • Zoro # G2624273


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Size
1 gal
Resin Type
Polyamine Converted Epoxy
VOC Content
Less Than 100 g/L
System Series
6500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6501410
Zoro #
G2624273
UPC #
020066002305
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Epoxy Coating Activator
Color
Clear
Resin Type
Polyamine Converted Epoxy
VOC Content
Less Than 100 g/L
System Series
6500
Dry Time
48 to 72 hr
Coating Type
Floor Coating
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Roller
For Use With
6500 System 100% Solids Epoxy
Base Type
Solvent
Cure Time
10 hr
Dry Time to Recoat
10 to 24 hr
Number of Components
2-Step System
Sheen
High Gloss
Minimum Application Temperature
60 Degrees F
Surface Texture
Rough
Sub Brand
Concrete Saver 6500
Coverage Area
100 to 300 sq ft/gal
Activator, Base, Paint or Primer
Activator
Coating Application
Low VOC
Heat Resistant
No
Maximum Application Temperature
90 Degrees F
Resistance Properties
Abrasion Resistant, Impact Resistant
Activator Required
Yes
Container Type
Can
VOC Compliant
Yes
Surface Material
Concrete
Formulation
Polyamine Converted Epoxy

Description

Epoxy Coating Activator, Base Type Solvent, Resin Type Polyamine Converted Epoxy, Color Clear, Size 1 gal, VOC Content Less Than 100 g/L, Dry Time 48 to 72 hr, Cure Time 10 hr, For Use With 6500 System 100 Percent Solids Epoxy, System Series 6500

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.