Shop All Exterior Paints
Rust-Oleum
Epoxy Coating, Gloss, Water Base, Safety Yellow
Mfr # 375661
Zoro # G408627592
Sold in multiples of 2 for $112.38
$112.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Cinder Block, Concrete, Drywall, Metal, Wood
- Finish Gloss
- Size 1 gal
- Paint Base Type Water
- Color Safety Yellow
Product Information
- Brand Rust-Oleum
- MFR # 375661
- Zoro # G408627592
- UPC # 20066008499
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Description
Epoxy Coating, Base Type Water, Resin Type Modified Urethane Latex Epoxy, Color Safety Yellow, Finish Gloss, Size 1 gal, VOC Content Less Than 50 g/L, Coverage 155 to 330 sq ft/gal, Dry Time 15 min, For Use With Brick, Cinder Block, Concrete, Drywall, Metal, Previously Painted Surface, Wood
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Line Stripper, Fuel Power, 1 Gun (25M224)
- GRACO Airless Paint Sprayer, .24 gpm, 2800 psi (257025)
- SHUR-LINE Plastic Paint Pail, 1 qt (2007298)
- OLYMPIC Oly Max Sld Ltx Base2 Gl (79602A/01)
- RUST-OLEUM Interior/Exterior Paint, Safety Orange, 5 gal (7555-402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Blue, 1 gal (245474)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 8 oz (7792-730)
- RUST-OLEUM Professional High Performance Gloss Royal Blue Protective Paint 1 gal (215964)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Chestnut Brown, 1 gal (977402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (255616)
- MODERN MASTERS Metallic, Oyster, 1 gal (ME705GAL)
- Rust-Oleum Interior and Exterior Paints and Stains