This item is Discontinued.

Rust-Oleum Farm & Implement Paint, Gloss, Black, 1 gal 280123

Farm & Implement Paint, Gloss, Black, 1 gal (Discontinued)

  • Mfr # 280123
  • Zoro # G005310583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280123
Zoro #
G005310583
UPC #
20066245979
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Farm & Implement Paint
For Use On Surface Material
Farm Implements
Paint Color Family
Blacks
Finish
Gloss
Paint Sub-Brand
Rust-Oleum
Color
Black

Description

Rust-Oleum Specialty Farm &Implement Spray Paint provides superior rust protection for all of your wood or metal machinery. With a wide assortment that matches most original equipment colors, the paint offers great color retention and excellent coverage. The Stops Rust formula allows for a durable rust-preventative coating that resists weather and chipping for a long-lasting finish.


  • • Heavy duty
  • • Use a high-quality natural bristle brush to hold more paint and smooth out brush marks
  • • Dries to the touch in as little as 2-4 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.