Shop All Urethane Coatings
Rust-Oleum
Finish/Activator Kit, Navy Gray, Urethane
Mfr # 9886419-1501
Zoro # G1242823
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Grays
- Sub-Category Urethanes
- Color Navy Gray
- Finish High Gloss
- Size 1 gal
Product Information
- Brand Rust-Oleum
- MFR # 9886419-1501
- Zoro # G1242823
- UPC # 094706515548
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Description
Finish and Activator Kit, 9800 System, Urethane Mastic, Color Navy Gray, Urethane Mastic Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 40 to 100 F, Coverage 160 to 280 sq. ft., Dry Time 6 to 9 hr., For Concrete, Metal, Steel, or Galvanized Surfaces, Includes Finish 2NU60 and Activator 4CH84
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASCO Premium Paint & Epoxy Remover 1 gal (GJPR500)
- READY SEAL Ready Seal 816078001258 125 1g Stain & Sealer for Wood - Dark Walnut (816078001258)
- ALPHA SYSTEMS Alpha Systems 862400 8019 Water-Based Bonding Adhesive - Gallon (862400)
- OSBORN #8 Round Marking Paint Brush, Wood Handle, 1 (0007402700)
- RUST-OLEUM 1 Qt Clear Varathane Water-Based Exterior Ultimate Spar Urethane Satin (250241H)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (9181)
- RUST-OLEUM Finish/Activator Kit, Alum., Urethane (9815419-1501)
- RUST-OLEUM 9800 Urethane Mastic, White, 1 gal. (9892419)
- RUST-OLEUM Varathane Interior Polyurethane Spray Paint, Clear Semi-Gloss, 11.25 oz. (200181)
- RUST-OLEUM 9700 Acrylic Polyurethane Activator, 1 qt (207243)
- MINWAX 11.5 Oz Clear Fast-Drying Oil-Based Polyurethane Gloss (33050)
- Rust-Oleum Urethane Coatings