Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6071408
Zoro #
G0249505
UPC #
-
Country of Origin
Multiple
Details
Item
Floor Coating Kit
Application Method
Brush, Roller
Coverage
200 to 350 sq ft/gal
Color
Dunes Tan
Finish
Gloss
Dry Time - Light Traffic
16 hr
Application Temperature
60 to 100 Degrees F
Exposure Conditions
Mild to Moderate
Resin Type
Epoxy
Dry Time Recoat
1 to 2 hr
VOC Content
Less Than250g/L
Dry Time
72 hr
Surface
Concrete
Description
Floor Coating Kit, Epoxy Resin Type, VOC Content less than 250g/L, Color Dunes Tan, Gloss Finish, Coverage 200 to 350 sq ft/gal, Dry Time - Light Traffic 16 hr, Dry Time 72 hr, Dry Time Recoat 1 to 2 hr, Application Temperature 60 to 100 Degrees F, Application Method Brush, Roller, Concrete, Exposure Conditions Mild to Moderate
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.