Shop RUST-OLEUM
See all product information
Create Account
General Purpose Cleaner Degreaser, 5 gal Bucket
Mfr # 352257
Zoro # G623332493
product price:Â $82.35
/eaKey Features
Cleaner Form
Liquid
Contains
Proprietary Blend of Surfactants, Detergents, Emulsifiers
Container Type
Bucket
Removes
Standards
NSF Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352257
- Zoro #
- G623332493
- UPC #
- 20066453015
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Cleaner Form
- Liquid
- Contains
- Proprietary Blend of Surfactants, Detergents, Emulsifiers
- Container Type
- Bucket
- Item
- Cleaner and Degreaser
- Removes
- Standards
- NSF Certified
- For Use On
- Asphalt, Cleaning Tools, Construction Equipment, Engine Parts, Fiberglass, Finished Concrete, Machinery, Masonry, Unfinished Concrete
- Application
- All-Purpose
- Primary Chemical
- Proprietary Blend of Surfactants; Detergents; Emulsifiers
Description
Rust-Oleum PRO Concentrated Cleaner Degreaser is a heavy duty formula for industrial cleaning applications. It is designed to quickly dissolve grease and grime on most non-porous surfaces. For use on cleaning tools, machinery, engine parts, construction equipment, fiberglass, unfinished and finished concrete, masonry, asphalt and more. This concentrated commercial strength formula safely and easily removes many stains and substance, such as: food and drink stains, dried latex paint, paint overspray, tape residue, glue and adhesive, acid rain, bird droppings, smoke damage, tree sap, grease and oil, marker and crayon, pet stains, brake dust, fireplace soot, oxidation, lipstick, scuff marks, blood stains, sun tan oil, tar and wax, chewing gum, soap scum mildew stains, shoe polish and more. An all-purpose formula (1.5 cups of concentrate to 1 gallon of water) cleans and degreases appliances, mini-blinds, canvas, chrome, silver, brass, copper, porcelain, plastic, fiberglass, linoleum, aluminum, vinyl, patio furniture, walls and baseboards, carpets, upholstery, stainless steel and wheels. For reflective surfaces such as computer and TV screens, glass mirrors, windows, display case, crystal, lights and car finishes, add 1.5 oz of concentrate to 1 gallon of water.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.