Shop RUST-OLEUM
See all product information
Create Account
Cleaner Degreaser Trigger Spray, 32 oz Spray Bottle, 6PK
Mfr # 352263
Zoro # G023332451
product price:Â
$
45.45
/pk of 6, $7.58/ea
Key Features
Cleaner Form
Liquid
Application
Combustion Engine Parts; Construction Equipment; Industrial Equipment; Machinery; Tools
Primary Chemical
Fatty Alcohol Ethoxylate; Potassium Hydroxide; Sodium Metasilicate
Fragrance
Unscented (Mild Odor)
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352263
- Zoro #
- G023332451
- UPC #
- 20066453077
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Cleaner Form
- Liquid
- Application
- Combustion Engine Parts; Construction Equipment; Industrial Equipment; Machinery; Tools
- Primary Chemical
- Fatty Alcohol Ethoxylate; Potassium Hydroxide; Sodium Metasilicate
- Fragrance
- Unscented (Mild Odor)
- Item
- Pro Cleaner Degreaser
- Ready to Use/Concentrated
- Concentrated
- Color
- Clear
- Features
- Heavy Duty, Residue-free, Chemical-free
- For Use On
- Multi Surface
Description
Rust-Oleum Professional Cleaners Cleaner Degreaser quickly removes a variety of tough soils, including grease, oil, paint, adhesive, tar and wax from most non-porous surfaces without leaving a residue. Ideal for industrial cleaning applications and for use on tools, machinery, engine parts, construction equipment, fiberglass, unfinished concrete, masonry, asphalt and more. This fast-acting degreaser is color fast and fabric safe.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.