Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glitter Paint, Glitter Gold, 8 oz

  • Mfr # 345698

  • Zoro # G505301104


product price: $15.29
/ea
Sold in multiples of 4 for $61.16

Key Features

For Use On Surface Material
Multi-Surface
Paint Color Family
Golds
Size
8 oz
Paint Sub-Brand
Imagine Giltter Paint
VOC Content
50 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345698
Zoro #
G505301104
UPC #
20066439422
Country of Origin
United States

Dimensions

Size
8 oz

Details

Item
Glitter Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Golds
Color
Glitter Gold
Paint Sub-Brand
Imagine Giltter Paint
VOC Content
50 g/L

Description

Rust-Oleum Imagine Intense Glitter Paint delivers a unique, multi-dimensional, smooth glitter finish to indoor surfaces. With each coat applied, the intensity of the glitter brightens. Intense Glitter brush-on paint gives your project a sparkly finish. The glitter is encapsulated in the paint so the final finish is smooth to the touch and does not require a sealer. The glitter does not flake off when touched like other glitter paints. Use over a white base coat or a base coat that is similar in color to the glitter paint. Apply in uniform direction per coat of paint. Apply each coat of paint in an alternating direction, first coat vertical, second coat horizontal and repeat. Use light even strokes. 2-3 coats are recommended. Use over a white base coat or a base coat that is similar in color to the glitter paint. Apply in uniform direction per coat of paint. Apply each coat of paint in an alternating direction, first coat vertical, second coat horizontal and repeat.


  • • Adds a decorative shimmer and sparkle to a variety of home decor and craft projects
  • • Designed for interior surfaces including metal, wood, plastic, glass, drywall and more
  • • Water-based acrylic formula requires no sealer
  • • Dries to the touch in 1 hour and covers 7.5 square feet per can
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.