Shop All Spray Paint
Rust-Oleum
Gray, Flat, 12 oz
Mfr # 1680830V
Zoro # G502667975
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Paint and Primer Finish Flat
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
- Dry Time 1 hr
Product Information
- Brand Rust-Oleum
- MFR # 1680830V
- Zoro # G502667975
- UPC # 20066010041
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
Spray Primer, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Primer, Color Family Gray, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Gray, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.021 In (XHD521)
- 3M Liners, Mini, Plastic, PK100 (16348)
- GRACO Whip Hose 4' Length (247338)
- WATCO Transparent Satin Wax Oil-Based Finishing Wax 1 qt (67041)
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Green Spray Paint 11 oz (1932830)
- RUST-OLEUM Spray Paint, Silver, Gloss, 14 oz (244305)
- RUST-OLEUM 10 Oz Primer Gray Touch'n Tone General Purpose Spray Paint (55279830)
- RUST-OLEUM Rustic Slate, Flat, 12 Oz (285222)
- RUST-OLEUM Spray Paint, Crystal Clear, Gloss, 12 oz (1610830)
- RUST-OLEUM Black, Gloss, 15 oz (254146)
- RUST-OLEUM Spry Pnt Camo Khaki (1917830)
- Rust-Oleum Spray Paint & Primer