This item is Discontinued.

Rust-Oleum Hammered Spray Paint, Chestnut, Hammered, 12 oz. 271479

Hammered Spray Paint, Chestnut, Hammered, 12 oz. (Discontinued)

  • Mfr # 271479
  • Zoro # G8608370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271479
Zoro #
G8608370
UPC #
020066229887
Country of Origin
United States

Details

Item
Hammered Spray Paint
Color
Chestnut
Paint and Primer Finish
Hammered
Net Weight
12 oz.
Coverage
10 to 15 sq. ft.
Dry Time
1 hr.
Base Type
Solvent
Paint Sub-Brand
Universal
Application Temperature
50 to 90 Degrees F
Application Method
Spray
Exposure Conditions
Interior/Exterior
Resin Type
Alkyd
Spray Paints Item
Hammered Spray Paint
Dry Time Tack Free
30 min.
Dry Time Recoat
1 to 48 hr.

Description

Hammered Spray Paint, Color Family Browns, Resin Type Alkyd, Color Chestnut, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 30 min, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.