This item is Discontinued.

Rust-Oleum Hammered Spray Paint, Dark Bronze, Hammered, 12 oz. 258199

Hammered Spray Paint, Dark Bronze, Hammered, 12 oz. (Discontinued)

  • Mfr # 258199
  • Zoro # G8609594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
258199
Zoro #
G8609594
UPC #
020066203573
Country of Origin
United States

Details

Item
Hammered Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Browns
Color
Dark Bronze
Paint and Primer Finish
Hammered
Net Weight
12 oz.
Coverage
10 to 15 sq. ft.
Dry Time
1 hr.
Base Type
Solvent
Resin Type
Alkyd
Spray Paints Item
Hammered Spray Paint
Dry Time Tack Free
30 min.
Application Temperature
50 to 90 Degrees F
Application Method
Spray
Exposure Conditions
Interior/Exterior
Dry Time Recoat
1 to 48 hr.
Paint Sub-Brand
Universal

Description

Hammered Spray Paint, Color Family Browns, Resin Type Alkyd, Color Dark Bronze, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 30 min, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.