This item is Discontinued.

Rust-Oleum Hammered Spray Paint, White, Hammered, 12 oz 267298

Hammered Spray Paint, White, Hammered, 12 oz (Discontinued)

  • Mfr # 267298
  • Zoro # G1808950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
267298
Zoro #
G1808950
UPC #
020066222963
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Whites
Color
White
Paint and Primer Finish
Hammered
Net Weight
12 oz
Coverage
10 to 15 sq ft
Dry Time
1 hr
Base Type
Solvent
Paint and Primer Surface Material
Aluminum, Metal, Wood
Resin Type
Alkyd
Dry Time Tack Free
30 min.
Exposure Conditions
Interior/Exterior
Spray Paints Item
Hammered Spray Paint
Dry Time Recoat
1 to 48 hr.
Application Temperature
50 to 90 Degrees F
Color Family
Whites
Paint Sub-Brand
Universal
Application Method
Spray
Container Type
Aerosol Can
Series Number
267
Finish Texture
Hammered
Minimum Application Temperature
50 Degrees F
Opacity
0 %
Coating Application
General Purpose Spray Paint
Maximum Temperature Resistance
200 Degrees F
Sheen
Gloss
Resistance Properties
Chip-Resistant, Fade-Resistant, Rust-Resistant
Heat Resistant
Yes
Use Location
Exterior, Interior
Maximum Application Temperature
90 Degrees F
Compatible Surface Material
Metal, Wood
Coverage Area
15 sq ft
Spray Paint Durability
Standard Spray Paints
Dry Time to Recoat
1 hr to 48 hr
Sub Brand
Universal
Shelf Life
5 yr
Finish
Hammered

Description

Hammered Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Aluminum, Metal, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Modified Alkyd, Color White, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr to 48 hr, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.