Hard Hat High Performance V2100 System Rust Preventive Enamel Spray Paint, Flat White, 15 oz, 6PK

  • Mfr # V2192838

  • Zoro # G423333829


product price:  $139.99
/pk 6, $23.33/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color Family
White
Net Weight
15 oz
Sheen
Flat
Coverage
12 to 20 sq ft
Base Type
Modified Alkyd
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V2192838
Zoro #
G423333829
UPC #
20066001346
Country of Origin
United States

Details

Item
Spray Paint
Color
White
Color Family
White
Net Weight
15 oz
Sheen
Flat
Coverage
12 to 20 sq ft
Base Type
Modified Alkyd
Application Method
Spray
Minimum Application Temperature
50°F
Compatible Surface Material
Cement/Concrete, Masonry, Metal, Wood
Maximum Application Temperature
100°F
Standards
USDA Requirements for Incidental Food Contact, VOC Compliant
Dry Time Tack Free
10 to 20 min

Description

Hard Hat High Performance V2100 System Rust Preventive Enamel Spray Paint provides superior rust protection and a top-quality finish for a variety of industrial projects. As a high performance, oil-based enamel paint, it's particularly well suited for structural steel, handrails, industrial equipment, machinery, pipes, storage tanks and more. Advanced Hard Hat V2100 System delivers the best-possible corrosion protection in an easy, one-coat coverage format, while simultaneously ensuring excellent chip, crack and peel resistance. Extra-wide comfort nozzle reduces finger fatigue and enables spraying from any angle, while a high-output spray tip and fast dry times help users complete projects more quickly. Enamel withstands temperatures up to 200° F. Two-year rust-proof guarantee.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.