Shop RUST-OLEUM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hard Hat High Performance V2100 System Rust Preventive Enamel Spray Paint, Gloss Tan, 15 oz Can, 6PK
Mfr # V2171838
Zoro # G923333701
product price: $128.99
/pk 6, $21.50/eaKey Features
Color
Tan
Color Family
Tan
Compatible Surface Material
Metal
Dry Time
10 to 20 min
Minimum Application Temperature
50°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2171838
- Zoro #
- G923333701
- UPC #
- 20066001261
- Country of Origin
- United States
Dimensions
- Container Size
- 15 oz
Details
- Item
- Spray Paint
- Color
- Tan
- Color Family
- Tan
- Compatible Surface Material
- Metal
- Dry Time
- 10 to 20 min
- Minimum Application Temperature
- 50°F
- Base Type
- Modified Alkyd
- Application Method
- Spray
- Net Weight
- 15 oz
- Maximum Application Temperature
- 90°F
- Sheen
- Gloss
- Coverage
- 12 to 20 sq ft
Description
Hard Hat High Performance V2100 System Rust Preventive Enamel Spray Paint provides superior rust protection and a top-quality finish for a variety of industrial projects. As a high performance, oil-based enamel paint, it's particularly well suited for structural steel, handrails, industrial equipment, machinery, pipes, storage tanks and more. Advanced Hard Hat V2100 System delivers the best-possible corrosion protection in an easy, one-coat coverage format, while simultaneously ensuring excellent chip, crack and peel resistance. Extra-wide comfort nozzle reduces finger fatigue and enables spraying from any angle, while a high-output spray tip and fast dry times help users complete projects more quickly. Enamel withstands temperatures up to 200° F. Two-year rust-proof guarantee.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.