Shop RUST-OLEUM
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Universal Premium Spray Paint, Hammer Brown, 12 oz Aerosol Can, 6PK
Mfr # 245218
Zoro # G923333961
product price:Â $124.99
/pk 6, $20.83/eaKey Features
Color Family
Brown
Coverage
10 to 15 sq ft
Net Weight
12 oz
Maximum Application Temperature
90°F
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 245218
- Zoro #
- G923333961
- UPC #
- 20066172572
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
Details
- Item
- Spray Paint
- Color
- Brown
- Color Family
- Brown
- Coverage
- 10 to 15 sq ft
- Net Weight
- 12 oz
- Maximum Application Temperature
- 90°F
- Sheen
- Hammer
- Application Method
- Spray
- Dry Time
- 30 min
- Minimum Application Temperature
- 50°F
- Compatible Surface Material
- Aluminum, Metal, Plastic, Wicker, Wood
- Base Type
- Modified Alkyd
Description
Universal Premium enamel sprays provide long-lasting protection and durability. These sprays apply easily, provide excellent coverage and dry fast to a tough attractive finish. Ideal for plastic, wood, metal, wicker and aluminum. Features a comfort grip trigger that reduces fatigue caused by continuous spraying and an any-angle tip which allows you to spray at any angle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.