Shop RUST-OLEUM

IC M1400 Water-Based Construction Marking Paint, Gloss Fluorescent Orange, 17 oz Aerosol Can, 12PK

  • Mfr # 264697

  • Zoro # G023333700


product price:  $127.99
/pk 12, $10.67/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Paint Color Family
Orange
Base Type
Acrylic Modified Alkyd
Size
17 oz
Coverage
400 Linear Foot (at 1" wide)
Paint and Primer Surface Material
Asphalt, Concrete, Dirt, Grass, Gravel, Rock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264697
Zoro #
G023333700
UPC #
20066217006
Country of Origin
United States

Dimensions

Size
17 oz

Details

Item
Marking Paint
Paint Color Family
Orange
Color
Fluorescent Orange
Base Type
Acrylic Modified Alkyd
Coverage
400 Linear Foot (at 1" wide)
Paint and Primer Surface Material
Asphalt, Concrete, Dirt, Grass, Gravel, Rock
Container Type
Aerosol Can
Application Method
Spray
Dry Time
5 min
Application Temperature
50 to 90°F
Standards
VOC Compliant
Permanence
Removable

Description

Create bold, durable lines with Rust-Oleum Industrial Choice Construction Marking Paint. This water-based formula is especially designed for the rigorous demands of construction, excavation, surveying, landscaping and other commercial operations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.