IC M1600 Solvent-Based Precision Line Marking Paint, Flat Fluorescent Pink, 17 oz Aerosol Can, 12PK

  • Mfr # 1661838V

  • Zoro # G623332936


original price:  $119.99 , new price: $99.99 , 16 percent off
new price:  $99.99
/pk 12, $8.33/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Paint Color Family
Pink
Color
Fluorescent Pink
Base Type
Modified Alkyd
Size
17 oz
Coverage
600 to 700 Linear Foot (at 1" wide)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1661838V
Zoro #
G623332936
UPC #
20066008628
Country of Origin
United States

Dimensions

Size
17 oz

Details

Item
Marking Paint
Paint Color Family
Pink
Color
Fluorescent Pink
Base Type
Modified Alkyd
Coverage
600 to 700 Linear Foot (at 1" wide)
Paint and Primer Surface Material
Concrete, Grass, Gravel, Pavement
Container Type
Aerosol Can
Application Method
Spray
Permanence
Removable
Dry Time
5 min
Application Temperature
25 to 90°F

Description

Create crisp, easy-to-read marks in bright, ultra-durable colors with Industrial Choice M1600 System Precision Line Marking Paint. Compared to common alternatives, this solvent-based spray paint not only allows you to cover more linear feet per can, but it also provides the best possible resistance against premature chalking and fading to ensure that marks remain vivid for much longer periods of time. Aerosol can's precision tip virtually eliminates the potential for overspray, and the paint can be applied in temperatures down to 25° F. Use it on grass, gravel, packed soil, concrete, asphalt and more. For best results, apply using marking pistols or marking wands to complete everything from construction-site to athletic-field marking tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.