Shop RUST-OLEUM

IC M1800 System Water-Based Precision Line Marking Paint, Gloss Clear, 17 oz Aerosol Can, 12PK

  • Mfr # 1801838

  • Zoro # G023332833


product price:  $130.99
/pk 12, $10.92/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Paint Color Family
Clear
Color
Clear
Base Type
Modified Alkyd
Size
17 oz
Coverage
600 to 700 Linear Foot (at 1" wide)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1801838
Zoro #
G023332833
UPC #
20066180188
Country of Origin
United States

Dimensions

Size
17 oz

Details

Item
Marking Paint
Paint Color Family
Clear
Color
Clear
Base Type
Modified Alkyd
Coverage
600 to 700 Linear Foot (at 1" wide)
Paint and Primer Surface Material
Concrete, Grass, Gravel, Pavement
Container Type
Aerosol Can
Application Temperature
25 to 90°F
Permanence
Removable
Dry Time
5 min
Application Method
Spray

Description

Create crisp, clear, fade- and chalk-resistant marks with Industrial Choice M1800 System Precision Line Marking Paint. This water-based spray paint renders accurate, easy-to-read lines in bright, durable colors. Compared to common alternatives, it also provides better overall coverage as it applies to linear feet per volume. Aerosol can's precision tip virtually eliminates the potential for overspray, and the paint can be applied in temperatures down to 25° Fahrenheit. Use it on grass, gravel, packed soil, concrete, asphalt and more. For best results, apply using marking pistols or marking wands to complete everything from construction-site to athletic-field marking tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.