This item is Discontinued.

Rust-Oleum Interior Paint, Gloss, AlkydBase, Dunes Tan, 1 gal 201129

Interior Paint, Gloss, AlkydBase, Dunes Tan, 1 gal (Discontinued)

  • Mfr # 201129
  • Zoro # G4073224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201129
Zoro #
G4073224
UPC #
20066386153
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Metal, Steel
Paint Color Family
Beiges
Color
Dunes Tan
Finish
Gloss
Paint Sub-Brand
High Performance
Paint Base Type
Alkyd
Coverage
260 to 510 sq ft/gal
VOC Content
200g/L
Dry Time
20 min
Resin Type
Alkyd
Features
Direct-to-Metal, Resistant to Abrasion, Corrosion, Rust
Application Method
Brush, Conventional Spray, Roller
Paint Cleanup
Mineral Spirits
Min. Application Temp.
32 Degrees F
Series
FD740
Dry Time - Touch - Minimum
20 min
Coverage Area - Maximum
510 sq ft/gal
Dry Time - Recoat - Minimum
96 hr
Application Temperature - Minimum
32 Degrees F
Sheen
Gloss
Base Type
Oil
Dry Time - Handle - Maximum
3 hr
Dry Time - Handle - Minimum
1 hr
Application Temperature - Maximum
100 Degrees F
Dry Time - Touch - Maximum
20 min
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Rust-Resistant
Sub-Brand
High Performance
Dry Time - Recoat - Maximum
4 day
VOC Content Weight
250 g/L
Compatible Surface Material
Steel
Resistance Temperature - Maximum
212 Degrees F
Finish Texture
Smooth
Use Location
Interior
Coverage Area - Minimum
260 sq ft/gal

Description

Interior Paint, For Use On Surface Material Metal, Steel, Paint Base Type Alkyd, Paint Color Family Beiges, Dunes Tan, Finish Gloss, Size 1 gal, Coverage 260 to 510 sq ft/gal, VOC Content 200g/L, Dry Time Recoat 96 hr, Paint Sub-Brand High Performance, Paint Cleanup Mineral Spirits, Dry Time 20 min, Min. Application Temp. 32 Degrees F, Application Method Brush, Conventional Spray, Roller, Features Direct-to-Metal, Resistant to Abrasion, Corrosion, Rust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.