This item is Discontinued.

Rust-Oleum Inverted Marking Paint, 15 oz, White, Solvent -Based V2392838

Inverted Marking Paint, 15 oz, White, Solvent -Based (Discontinued)

  • Mfr # V2392838
  • Zoro # G8339706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2392838
Zoro #
G8339706
UPC #
020066003494
Country of Origin
Unknown

Dimensions

Size
15 oz
Container Size
20 oz

Details

Item
Inverted Marking Paint
Paint Color Family
Whites
Color
White
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
300 to 350 Linear ft/1-1/2 in Strip
For Use With
210188, 2393000
Paint and Primer Surface Material
Grass, Gravel
Container Type
Aerosol
Exposure Conditions
Mild to Moderate
Dry Time Tack Free
Less Than 5 min
Net Weight
15 oz
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Striping & Marking Paint & Chalk Item
Inverted Marking Paint
Application Method
Marking Pistol, Marking Wand, Spray
Standards
MIR Compliant, USDA Requirements
Application Temperature
32 Degrees to 90 Degrees F
Paint and Primer Application Method
Marking Wand, Spray
Line Striping Aerosol
Yes
Features
Best Possible Visibility and Durability, Convenient Spray-Through Cap, Guaranteed Not to Clog
Dry Time
Less Than 5 min
Paint Dispensing Style
Inverted
Sub Brand
High Performance
Coverage Area
300 to 350 Linear ft/1 1/2 in Stripe
Use Location
Exterior, Interior
Cleaning Method
Thinner
Paint Base Type
Solvent
Fade Resistant
Yes
Compatible Equipment
Striping and Marking Machines
Surface Material
Concrete, Dirt, Grass, Gravel, Pavement
Permanence
Temporary
Maximum Application Temperature
90 Degrees F
Product Type
Marking Paint
Formulation
Alkyd
For Use On
Athletic Fields, Construction, Excavation, Landscaping, Surveying, Utilities
Application
General Purpose
Minimum Application Temperature
32 Degrees F
Resistance Properties
Chalking Resistant
Flammability
Flammable
Compatible with Manufacturer Part Number
210188, 2393000
Series Number
V2300
Paint Collection
Temporary Marking Paint
Resin Material
Vinyl Toluene Modified Alkyd

Description

Inverted Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, White, Size 15 oz, Inverted Marking Paint, Paint and Primer Surface Material Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 300 to 350 Linear ft/1-1/2 in Strip, Net Weight 15 oz, Dry Time Less Than 5 min, Dry Time Tack Free Less Than 5 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, USDA Requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.