Inverted Marking Paint, 17 oz., Fluorescent Green, Solvent -Based

  • Mfr # 203023

  • Zoro # G8822403


product price:  $4.85
/ea

Key Features

Paint Color Family
Greens
Color
Fluorescent Green
Base Type
Solvent
Size
17 oz.
Paint and Primer Sub Category
Inverted Marking Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203023
Zoro #
G8822403
UPC #
020066112615
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Greens
Color
Fluorescent Green
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
600 to 700 Linear ft./2" Strip
For Use With
Mfr. No. 2393000, 210188
Container Type
Aerosol
Exposure Conditions
Mild to Moderate
Dry Time Tack Free
Less than 5 min.
Net Weight
17 oz.
Features
Adheres to Hot Surfaces, Can Be Sprayed In The Cold (to 25 Degrees F), Marks Up to 250% More Linear Feet Than Other Brands, Precision Tip
Dry Time
1 to 2 hr.
Striping and Marking Paint and Chalk Item
Precision Line Marking Paint
Application Temperature
40 Degrees to 90 Degrees F
Standards
MIR Compliant
Line Striping Aerosol
Yes
Application Method
Marking Pistol, Marking Wand, Spray
Paint Base Type
Solvent
Coverage Area
600 to 700 Linear ft/1 in Stripe
Surface Material
Concrete, Grass, Gravel, Pavement
Permanence
Temporary
Paint Dispensing Style
Inverted
Flammability
Flammable
Compatible with Manufacturer Part Number
210188, 2393000
Paint Collection
Temporary Marking Paint
For Use On
Construction, Excavation, Utilities
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
40 Degrees F
Resistance Properties
Chalking Resistant
Application
General Purpose
Formulation
Alkyd
VOC Compliant
Yes
Product Type
Marking Paint
Sub Brand
Industrial Choice
Cleaning Method
Thinner
Compatible Equipment
Striping and Marking Machines
Fade Resistant
Yes
Use Location
Exterior, Interior
Resin Material
Modified Alkyd
Series Number
M1600

Description

Precision Line Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Green, Size 17 oz, Precision Line Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 600 to 700 Linear ft/2 in Strip, Net Weight 17 oz, Dry Time Less Than 5 min, Dry Time Tack Free Less Than 5 min, Application Temperature 40 Degrees to 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.