Shop RUST-OLEUM
See all product information
Create Account
Krud Kutter Pre-Paint Cleaner, 24 oz Spray
- Mfr # 394745
- Zoro # G623371539
product price:Â
$
9.85
/ea
Sold in multiples of 6 for
$59.10
Key Features
Flash Point
302 Degrees F
Application
Spray
Color
Clear
VOC Content
0
For Use On
Wood, Metal, Vinyl Wallpaper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394745
- Zoro #
- G623371539
- UPC #
- 020066046101
- Country of Origin
- United States
- Flash Point
- 302 Degrees F
- Application
- Spray
- Color
- Clear
- VOC Content
- 0
- For Use On
- Wood, Metal, Vinyl Wallpaper
- Item
- Prep-Paint Cleaner
Dimensions
- Container Size
- 24 oz
Description
Krud Kutter Pre Paint Cleaner is a ready to use formula that cleans and deglosses surfaces in one easy step to improve paint adhesion. This biodegradable solution works as a TSP alternative, effectively preparing surfaces for painting or wallpapering. It removes dirt, grease, grime, smoke, scuffs, mildew stains, crayon, wax, and old wallpaper paste from painted or unpainted surfaces. Ideal for use on wood, metal, and vinyl, it ensures a clean, properly prepped surface for a professional finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.