Shop RUST-OLEUM
See all product information
Create Account
Krud Kutter Adhesive Remover, 24 oz Spray
- Mfr # 394801
- Zoro # G023371566
product price:Â
$
9.89
/ea
Sold in multiples of 6 for
$59.34
Key Features
Flash Point
201.2 Degrees F
For Use On
Tile, Laminate, Carpet, Wood, Lineoleum, Vinyl
Application
Spray
Container Size
24 oz
VOC Content
0.0488
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394801
- Zoro #
- G023371566
- UPC #
- 020066046637
- Country of Origin
- United States
- Item
- Adhesive Remover
- Flash Point
- 201.2 Degrees F
- For Use On
- Tile, Laminate, Carpet, Wood, Lineoleum, Vinyl
- Application
- Spray
- VOC Content
- 0.0488
Dimensions
- Container Size
- 24 oz
Description
Krud Kutter Adhesive Remover is a water based, biodegradable formula that offers a safer alternative to harsh, solvent based products. This ready to use spray effectively removes most glues, adhesives, carpet seam sealer, and mastic without strong odors. It also cuts through dirt, grease, grime, heel marks, and floor wax for versatile cleaning performance. Ideal for surface prep, it easily removes leftover residue from stickers and tape and works on flooring surfaces including tile, carpet, laminate, wood, and vinyl.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.