Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Light Turquoise, Gloss, 12 oz 284678

Light Turquoise, Gloss, 12 oz (Discontinued)

  • Mfr # 284678
  • Zoro # G7773248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284678
Zoro #
G7773248
UPC #
20066274092
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Blues
Color
Light Turquoise
Paint and Primer Finish
Gloss
Net Weight
12 oz
Paint and Primer Surface Material
Metal
Application Method
Spray

Description

Provides long lasting protection and beauty to metal surfaces. Any angle spray technology allows can to be turned upside down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.