Zoro Homepage

Marine Coatings Primer for Metal, White, 1 Qt

  • Mfr # 396963

  • Zoro # G516214318


product price: $29.45
/ea

Key Features

VOC Compliant
Yes
Container Size
1 qt
Resin Type
Alkyd
Surface Texture
Smooth
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396963
Zoro #
G516214318
UPC #
020066118488
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

VOC Compliant
Yes
Resin Type
Alkyd
Surface Texture
Smooth
Container Type
Can
Sub Brand
Marine
Color
White
Primer Required
No
Coverage Area
400 sq ft/gal
Washable
Yes
Cure Time
24 hr
Item
Marine Paint
Flammability
Flammable
Dry Time
4 to 6 hr
Base Type
Water
For Use With
Metal Boat Surfaces
For Use On
Boats
VOC Content Weight Percentage
Yes
VOC Content
465 g/L
Surface Material
Metal

Description

Rust-Oleum Marine Coatings Primer For Metal is designed to prime metals above the waterline before application of Marine Coatings Topside Paint. This primer has excellent adhesion which prevents chipping, cracking and peeling and eliminates the need for additional topcoats and touch-ups. It can be used on bare, painted or lightly rusted metals.


  • Provides smooth base for Topside Paint
  • Excellent adhesion, prevents chipping, cracking and peeling
  • Minimizes number of top coats needed
  • Resists corrosion
  • For use above the waterline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.