Zoro Homepage

Marine Paint, White, 1 qt, Can

  • Mfr # 396969

  • Zoro # G316313914


product price: $48.49
/ea

Key Features

Color
Clear
Resin Type
Alkyd
Flammability
Flammable
VOC Content Weight Percentage
Yes
For Use On
Boats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396969
Zoro #
G316313914
UPC #
020066118464
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Color
Clear
Resin Type
Alkyd
Flammability
Flammable
VOC Content Weight Percentage
Yes
For Use On
Boats
Container Type
Can
Washable
Yes
Cure Time
72 hr
Primer Required
No
VOC Content
390 g/L
Surface Material
Fiberglass, Wood
VOC Compliant
Yes
Coverage Area
400 sq ft/gal
Sub Brand
Marine
Item
Marine Paint
For Use With
Fiberglass and Wood Boat Surfaces
Surface Texture
Smooth
Base Type
Water
Dry Time
3 hr

Description

Marine Primer for Wood and Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.