This item is Discontinued.

Rust-Oleum Marking Paint, 10.5 oz, High Visibility Yellow, Solvent -Based 275092

Marking Paint, 10.5 oz, High Visibility Yellow, Solvent -Based (Discontinued)

  • Mfr # 275092
  • Zoro # G9110017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
275092
Zoro #
G9110017
UPC #
020066236106
Country of Origin
United States

Dimensions

Size
10.5 oz

Details

Item
Propellant-Free Marking Paint
Paint Color Family
Yellows
Color
High Visibility Yellow
Base Type
Solvent
Paint and Primer Sub Category
Marking Paint
Coverage
500 to 600 Linear ft/1 in Strip
For Use With
Mfr. No. 275124
Paint and Primer Surface Material
Asphalt, Concrete, Grass, Gravel
Exposure Conditions
Exterior
Striping & Marking Paint & Chalk Item
Propellant-Free Marking Paint
Net Weight
10.5 oz
Application Temperature
40 Degrees to 90 Degrees F
Paint and Primer Application Method
Marking Wand, Spray
Dry Time Tack Free
5 to 10 min
VOC Content
627g/L
Line Striping Aerosol
Yes
Striping and Marking Paint and Chalk Item
Propellant-Free Marking Paint
Dry Time
5 to 10 min
Application Method
SpraySmart(TM) Device

Description

Propellant-Free Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, High Visibility Yellow, Size 10.5 oz, Propellant-Free Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 500 to 600 Linear ft/1 in Strip, Net Weight 10.5 oz, Dry Time 5 to 10 min, Dry Time Tack Free 5 to 10 min, Application Temperature 40 Degrees to 90 Degrees F, Exterior Exposure Conditions, VOC Content 627g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.