This item is Discontinued.

Rust-Oleum Metallic Spray Paint, Dark Bronze, Metallic, 11 oz. 7272830

Metallic Spray Paint, Dark Bronze, Metallic, 11 oz. (Discontinued)

  • Mfr # 7272830
  • Zoro # G8608282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7272830
Zoro #
G8608282
UPC #
020066727284
Country of Origin
United States

Details

Item
Metallic Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Silvers
Color
Dark Bronze
Paint and Primer Finish
Metallic
Net Weight
11 oz.
Coverage
10 to 12 sq. ft.
Dry Time
30 min.
Base Type
Solvent
Paint Sub-Brand
Stops Rust
Application Temperature
50 to 90 Degrees F
Resin Type
Enamel
Exposure Conditions
Interior/Exterior
Application Method
Spray
Dry Time Tack Free
10 min.
Dry Time Recoat
24 hr.
Spray Paints Item
Metallic Spray Paint
Standards
VOC and MIR Compliant

Description

Metallic Spray Paint, Color Family Aluminum / Metallic, Resin Type Enamel, Color Dark Bronze, Base Type Solvent, Dry Time 30 min, Dry Time Tack Free 10 min, Net Weight 11 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.