This item is Discontinued.

Rust-Oleum Neverwet Top Coat, Clear, 1 gal. 275612

Neverwet Top Coat, Clear, 1 gal. (Discontinued)

  • Mfr # 275612
  • Zoro # G5395406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
275612
Zoro #
G5395406
UPC #
020066237066
Country of Origin
United States

Dimensions

Size
1 gal

Details

Color Family
Clears
Color
Clear
Base Type
Solvent
Resin Type
Hydrocarbon
Surface
Metal, Wood, Concrete, Masonry, Vinyl
Coverage
200 to 300 sq ft/gal
Finish
Flat, Light Haze
Application Method
Spray
VOC Content
VOC Free
Cure Time
4 hr
Paint and Primer Sub Category
Coating
Item
Neverwet Top Coat
Sub-Category
Specialty Coatings
Exposure Conditions
Interior/Exterior
Paint Color Family
Clears
Application Temperature
50 Degrees to 90 Degrees F
Dry Time
15 min
For Use With
Metal, Wood, Concrete, Masonry, Asphalt, Vinyl Signing, Fiberglass or Canvas
Dry Time Recoat
1 min
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
USDA, FSIS
Brand & Sub Brand
RUST-OLEUM NeverWet
Brand & Series
RUST-OLEUM

Description

Neverwet Top Coat, Base Type Solvent, Resin Type Hydrocarbon, Color Clear, Finish Flat, Light Haze, Size 1 gal, VOC Content VOC Free, Coverage 200 to 300 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 15 min, Cure Time 4 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Metal, Wood, Concrete, Masonry, Asphalt, Vinyl Signing, Fiberglass or Canvas

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.