This item is Discontinued.

Rust-Oleum Paint Thinner, 1 gal. 160402

Paint Thinner, 1 gal. (Discontinued)

  • Mfr # 160402
  • Zoro # G2763783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160402
Zoro #
G2763783
UPC #
020066016098
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Application Method
Brush, Roller, Spray
Base Type
Solvent
VOC Content
884 g/L
Contains
Ethylbenzene, Propylene Glycol Monomethyl Ether, Toluene, Xylene
Application
Use with 9100 Epoxy System, Epoxy or Alkyd Coatings
Item
Paint Thinner
Sub-Category
General Purpose Paint Thinners
Odorless
No
Remover Type
Adhesive Remover, Grease and Oil Remover
Product Form
Liquid
For Use On
Equipment, Surfaces
Standards
EPA Standard
Materials Removed
Adhesive, Alkyd Coating, Coal Tar Epoxy, DTM Mastic, Epoxy Coating, Grease, Oil
Solvent Type
Epoxy Thinner
Container Type
Can
Use Location
Exterior, Interior
Flammability
Flammable
Strength
Regular

Description

Paint Thinner, Materials Removed Adhesive, Alkyd Coating, Coal Tar Epoxy, DTM Mastic, Epoxy Coating, Grease, Oil, Remover Type Adhesive Remover, Grease and Oil Remover, Contains Ethylbenzene, Propylene Glycol Monomethyl Ether, Toluene, Xylene, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 1 gal, For Use On Equipment, Surfaces, Use Location Exterior, Interior, Odorless No, Container Type Can, Application Use with 9100 Epoxy System, Epoxy or Alkyd Coatings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.