This item is Discontinued.

Rust-Oleum Paint Thinner, 1 qt. 248669

Paint Thinner, 1 qt. (Discontinued)

  • Mfr # 248669
  • Zoro # G1581921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248669
Zoro #
G1581921
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 qt

Details

Application Method
Brush, Roll, Cloth
Base Type
Solvent
VOC Content
780g/L
Sub-Category
Mineral Spirits and Thinners
Item
Paint Thinner
Application
Thins Paints, Stains, Varnishes And Polyurethanes

Description

Paint Thinner, Base Type Solvent, Application Thins Paints, Stains, Varnishes And Polyurethanes, Application Method Brush, Roll, Cloth, Sub-Category Mineral Spirits and Thinners, VOC Content 780g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.