Shop All Specialty Coatings
Rust-Oleum
Performance Coating, Black, Acrylic
Mfr # 208039
Zoro # G1968626
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blacks
- Base Type Water
- Resin Type Acrylic Urethane
- Surface Interior and Exterior Surface, Galvanized Steel
- Coverage 137 to 513 sq ft/gal
Product Information
- Brand Rust-Oleum
- MFR # 208039
- Zoro # G1968626
- UPC # 20066120696
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Description
Direct to Metal Urethane, Water Based Acrylic, Color Black, Semi-Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature Above 50 F, Coverage 180 to 545 sq. ft., Dry Time 2 to 4 hr., For Metal, Galvanized Steel, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Silver Aluminum, Gloss, 14 oz (V2115838)
- LINZER Brush Paint Set Polyester 3Pc (1103)
- VHT PAINT Use For Automotive Body Paint Repair; Classic Silver Mica Paint Code 1F7; 8 Ounce Aerosol Can (BTY1617)
- RUST-OLEUM 1/2 Pt Rusty Stops Rust Rusty Metal Primer (7769730)
- RUST-OLEUM Performance Coating, Safety Blue, Acrylic (238753)
- RUST-OLEUM Elastomeric Acrylic Coating, Black, 5 gal. (283091)
- RUST-OLEUM Acrylic Enamel Coating, White, 5 gal. (316531)
- RUST-OLEUM Acrylic Enamel Coating, Safety Blue, 1 gal (314209)
- RUST-OLEUM Rust-Oleum Specialty Hi-Gloss White Dry Erase Paint Kit 16 oz (241140)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal (345498)
- RUST-OLEUM Appliance Touch Up Paint, White, 0.6 oz. (203000)
- Rust-Oleum Specialty Coatings