Shop RUST-OLEUM
See all product information
Create Account
Professional Carpet Stain Remover Plus Deodorizer, Lemon Scent, 1 gal Jug, 4PK
Mfr # 352253
Zoro # G623333544
product price:Â $120.99
/pk 4, $30.25/ea
Free Shipping & Returns
Key Features
Removes
Clay, Food Spills, Grease, Mud, Tracked-In Dirt
Application
Carpet Cleaner
Container Type
Jug
Fragrance
Lemon
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352253
- Zoro #
- G623333544
- UPC #
- 20066452995
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Removes
- Clay, Food Spills, Grease, Mud, Tracked-In Dirt
- Application
- Carpet Cleaner
- Item
- Carpet Cleaner
- Container Type
- Jug
- Fragrance
- Lemon
- Form
- Liquid
- Green Certification or Other Recognition
- EPA Safer Choice Certified
- For Use On
- Carpets
- Contains
- Proprietary Blend of Surfactants, Detergents, Emulsifiers, Fragrance
- Cleaner Form
- Liquid
- Standards
- EPA Safer Choice Label
- Primary Chemical
- Proprietary Blend of Surfactants; Detergents; Emulsifiers; Fragrance
- Effective to Remove
- Clay; Food Spills; Grease; Mud; Tracked-In Dirt
Description
Rust-Oleum Carpet Stain Remover and Deodorizer is used and recommended by cleaning professionals to remove the toughest stains, including tracked-in dirt, grease, mud, clay and food spills. It even cleans motor oil, cola, grape/berry juice, red wine, coffee, urine, spaghetti sauce, shoe polish, bloodstains and more. It is ideal for removing pet stains and odors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.