Shop RUST-OLEUM
See all product information
Create Account
Professional Carpet Stain Remover Plus Deodorizer, Lemon Scent, 32 oz Spray Bottle, 6PK
Mfr # 352258
Zoro # G523333705
product price:Â $65.59
/pk 6, $10.93/eaKey Features
Green Certification or Other Recognition
EPA Safer Choice Certified
Form
Liquid
Contains
Proprietary Blend of Surfactants, Detergents, Emulsifiers
Container Type
Spray Bottle
For Use On
Carpets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352258
- Zoro #
- G523333705
- UPC #
- 20066453022
- Country of Origin
- United States
Dimensions
- Size
- 32 oz
Details
- Green Certification or Other Recognition
- EPA Safer Choice Certified
- Form
- Liquid
- Contains
- Proprietary Blend of Surfactants, Detergents, Emulsifiers
- Container Type
- Spray Bottle
- For Use On
- Carpets
- Fragrance
- Lemon
- Application
- Carpet Cleaner
- Item
- Carpet Cleaner
- Removes
- Clay, Food Spills, Grease, Mud, Tracked-In Dirt
- Standards
- EPA Safer Choice Label
- Cleaner Form
- Liquid
- Primary Chemical
- Proprietary Blend of Surfactants; Detergents; Emulsifiers
- Effective to Remove
- Clay; Food Spills; Grease; Mud; Tracked-In Dirt
Description
Rust-Oleum Carpet Stain Remover and Deodorizer is used and recommended by cleaning professionals to remove the toughest stains, including tracked-in dirt, grease, mud, clay and food spills. It even cleans motor oil, cola, grape/berry juice, red wine, coffee, urine, spaghetti sauce, shoe polish, bloodstains and more. It is ideal for removing pet stains and odors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.