Zoro Homepage

General Purpose Cleaner, Bottle, 1 Gallon, Mild, 4 PK

  • Mfr # 352262

  • Zoro # G507630707


product price: $46.75
/pk 4, $11.69/ea

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mild
Primary Chemical
None
Recommended Dilution
1 to 4 Parts with Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352262
Zoro #
G507630707
UPC #
020066453060
Country of Origin
United States

Dimensions

Container Size
1 Gallon

Details

Item
General Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Mild
Primary Chemical
None
Recommended Dilution
1 to 4 Parts with Water
Standards
NSF
Color
Green
Surfaces for Use On
Aluminum, Chrome, Clear Coated, Glass, Leather
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Cleaner Chemical Product Grouping
General Purpose Cleaner
VOC Content
0%
Removes
grease and grime
Application
industrial cleaning applications
Features
Color Fast, Fabric Safe, Leaves No Residue
Flash Point
Greater Than 200 Degrees F
For Use On
countertops, appliances, cabinets, painted doors and trim, stainless steel, tile, porcelain
Series
Krud Kutter Pro
Nonflammable
Yes
Biodegradable
Yes
pH Level
12.2, 12.3, 12.4, 12.5
pH Value
Alkaline
Rinse Required
Yes
NSF Rating
A1

Description

Rust-Oleum Professional Cleaners General Purpose Cleaner is designed to tackle challenging cleaning tasks with ease. This industrial strength formula is safe on most washable surfaces and will not leave a residue, keeping your surfaces clean and grime-free.


  • Industrial strength formula
  • For use on countertops, appliances, cabinets, painted doors and trim
  • Cleans stainless steel, tile and porcelain
  • Does not leave a residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.