Shop RUST-OLEUM
See all product information
Create Account
Professional Glass Cleaner, 32 oz Spray Bottle, 6PK
Mfr # 352245
Zoro # G923334159
product price:Â
$
34.15
/pk of 6, $5.69/ea
Key Features
Cleaner Form
Liquid
Contains
Water, Isopropyl Alcohol, Detergents, Dye
Container Type
Spray Bottle
Primary Chemical
Water; Isopropyl Alcohol; Detergents; Dye
Standards
Safer Choice Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352245
- Zoro #
- G923334159
- UPC #
- 20066452964
- Country of Origin
- United States
Dimensions
- Container Size
- 32 fl oz
Details
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Contains
- Water, Isopropyl Alcohol, Detergents, Dye
- Container Type
- Spray Bottle
- Primary Chemical
- Water; Isopropyl Alcohol; Detergents; Dye
- Standards
- Safer Choice Certified
- Ready to Use/Concentrated
- Ready to use
- Surfaces for Use On
- Multi Surface
- Color
- Blue
- Ammonia Free
- Yes
Description
Rust-Oleum Professional Glass Cleaner is a ready-to-use, ammonia-free glass cleaner specifically designed to leave a streak-free, spotless shine. Ideal for glass, mirrors, plastic, stainless steel, sealed natural stone, aluminum, sinks, countertops and other washable surfaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov