Shop RUST-OLEUM
See all product information
Create Account
Professional Glass Cleaner, 1 gal Jug, 4PK
Mfr # 352243
Zoro # G523333743
product price:Â
$
59.19
/pk of 4, $14.80/ea
Key Features
Cleaner Form
Liquid
Contains
Water, Isopropyl Alcohol, Detergents, Dye
Container Type
Jug
Primary Chemical
Water; Isopropyl Alcohol; Detergents; Dye
Standards
Safer Choice Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352243
- Zoro #
- G523333743
- UPC #
- 20066452957
- Country of Origin
- United States
Dimensions
- Container Size
- 128 fl oz
Details
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Contains
- Water, Isopropyl Alcohol, Detergents, Dye
- Container Type
- Jug
- Primary Chemical
- Water; Isopropyl Alcohol; Detergents; Dye
- Standards
- Safer Choice Certified
- Color
- Blue
- Surfaces for Use On
- Multi Surface
- Ready to Use/Concentrated
- Ready to use
- Ammonia Free
- Yes
Description
Rust-Oleum Professional Glass Cleaner is a ready-to-use, ammonia-free glass cleaner specifically designed to leave a streak-free, spotless shine. Ideal for glass, mirrors, plastic, stainless steel, sealed natural stone, aluminum, sinks, countertops and other washable surfaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.