Shop RUST-OLEUM
See all product information
Create Account
Professional Hand Cleaner With Pumice, Cherry Scent, 1 gal, 4PK
Mfr # 383463
Zoro # G623333735
product price:Â $176.99
/pk 4, $44.25/ea
Free Shipping & Returns
Key Features
Form
Liquid
Application
Hand
Size
1 gal
Color
White
Soap/Lotion Type
Pumice/Scrubber Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383463
- Zoro #
- G623333735
- UPC #
- 20066214586
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
- Container Size
- 1 gal
Details
- Fragrance
- Cherry
- Form
- Liquid
- Application
- Hand
- Color
- White
- Item
- Hand Cleaner
- Soap/Lotion Type
- Pumice/Scrubber Liquid
Description
Rust-Oleum Professional Industrial Hand Cleaners are heavy duty hand soaps with pumice that clean and remove the most difficult industrial soils such as grease, tar, carbon, asphalt, inks, resins, paints and adhesives. Pumice scrubs hands to remove deep down dirt. This unique formulation easily rinses off with water and leaves the hands fresh and clean.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.