Shop DIVERSIFIED HOSPITALITY SOLUTIONS
See all product information
Create Account
Terra Pure Cleansing Bar, Green Tea Lemongrass Scent, 0.6 oz Bar, 400PK
Mfr # TPPWCB075
Zoro # G623333346
product price:Â $132.99
/pk 400, $0.33/ea
Free Shipping & Returns
Key Features
Size
0.6 oz
Fragrance
Green Tea Lemongrass
Container Type
Bar
Form
Bar
Application
Body; Face; Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPPWCB075
- Zoro #
- G623333346
- UPC #
- 896666002041
- Country of Origin
- China
Dimensions
- Size
- 0.6 oz
Details
- Fragrance
- Green Tea Lemongrass
- Item
- Cleansing Bar
- Container Type
- Bar
- Form
- Bar
- Application
- Body; Face; Hand
- Soap/Lotion Type
- Bar
Description
The luxurious Terra Pure cleansing bar features a subtle, refreshing green tea fragrance that gently soothes and uplifts the senses. Carefully formulated with nourishing olive oil and aloe vera extract, the cleansing soap bar provides a calming, hydrating cleanse suitable for all skin types. Our vegan-friendly, sulfate-free formula makes it a responsible choice for any hospitality setting. Thoughtfully wrapped in an elegant tissue pleat, it offers a refined presentation that enhances any guest bathroom. An EcoWell Health and Wellbeing group product, it is 100% paraben-free, gluten-free and cruelty-free; never tested on animals. The Terra Pure cleansing bar reflects a strong commitment to wellness, sustainability and ethical standards without compromising on luxury. Designed for today's discerning guests, Terra Pure helps create a memorable, spa-like experience with every stay.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.