Shop RUST-OLEUM
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Professional Spray Paint, Metallic Aluminum, 14 oz Aerosol Can, 6PK
Mfr # 7515838
Zoro # G823333689
product price:Â $136.99
/pk 6, $22.83/eaKey Features
Color
Aluminum
Color Family
Silver
Net Weight
14 oz
Sheen
Metallic
Coverage
14 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7515838
- Zoro #
- G823333689
- UPC #
- 20066751586
- Country of Origin
- United States
Dimensions
- Container Size
- 14 oz
Details
- Item
- Spray Paint
- Color
- Aluminum
- Color Family
- Silver
- Net Weight
- 14 oz
- Sheen
- Metallic
- Coverage
- 14 sq ft
- Base Type
- Acrylic Polymer
- Dry Time
- 15 min
- Application Method
- Spray
- Maximum Application Temperature
- 90°F
- Minimum Application Temperature
- 50°F
- Compatible Surface Material
- Metal, Wood
Description
Rust-Oleum Professional High Performance Enamel Sprays provide superior coverage, hiding and corrosion protection. They can be applied to metal, wood, concrete and masonry. Designed to resist abrasion, prevent corrosion, and retain its color in the toughest environments.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.