TAM85016 3 oz Lacquer Spray Paint - Yellow
- Mfr # TAM85016
- Zoro # G604134108
product price:Â
$
34.79
/ea
Key Features
Color Family
Yellow
Net Weight
3 oz
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAM85016
- Zoro #
- G604134108
- UPC #
- 4950344993581
- Country of Origin
- China
Details
- Item
- Spray Paint
- Color
- Yellow
- Color Family
- Yellow
- Net Weight
- 3 oz
- Application Method
- Spray
Description
Tamiya Paint maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Features- 3 oz Lacquer Spray Paint - Yellow
- Color: Yellow
- Weight: 3 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.