This item is Discontinued.

Rust-Oleum Professional Striping Machine, Accommodates Up to 13 Standard Inverted Striping Paint Spray Cans, YL 2395000CT

Professional Striping Machine, Accommodates Up to 13 Standard Inverted Striping Paint Spray Cans, YL (Discontinued)

  • Mfr # 2395000CT
  • Zoro # G312932966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2395000CT
Zoro #
G312932966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27.5 in

Details

Material
Rubber; Steel
Features
Adustable Line Width: 2 in to 4 in; Spray-Can Storage Compartment

Description

Create crisp, sharp lines with the Rust-Oleum Professional Striping Machine. It's designed specifically to simplify marking tasks on parking lots, athletic fields, bike paths, factory floors and just about any other area where ground- or floor-striping may be required. This handy machine's adjustable line-width control allows you to render between two- and four-inch-wide stripes. For extensive jobs, its convenient storage compartment accommodates up to 12 additional cans of marking paint. No matter where you choose to use it, its heavy-duty wheels roll freely over a wide variety of terrain types to ensure quick and easy, straight-line application. Collapsible, fold-down handle enables compact storage.


  • Complete larger ground-marking tasks more quickly and more easily.
  • Create crisp, sharp lines on parking lots, athletic fields, factory floors and more.
  • Adjustable line-width controlrender two- to four-inch-wide stripes.
  • Heavy-duty wheels for all terrain types.
  • Collapsible, fold-down handle for compact storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.