Refill 10 in. W Applicator For Smooth Surfaces
- Mfr # 989721
- Zoro # G000488775
product price:
$
18.89
/ea
Key Features
Application
Designed for Oil based stains and finishes
Length
10 in
Cover Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 989721
- Zoro #
- G000488775
- UPC #
- 26748989728
- Country of Origin
- United States
- Application
- Designed for Oil based stains and finishes
- Cover Material
- Fabric
Dimensions
- Length
- 10 in
Description
Varathane Oil-Based Floor Finish Applicator is a premium quality tool designed for oil-based stains and polyurethane finishes. Refinish your hardwood floors with easy application of a consistent finish. Convenient applicator is built with superior durability for any project.
- • Provides a smooth, even application with Varathane quality performance
- • Ideal for use with oil-based stains and finishes with large 10" width
- • Requires threaded broom handle for proper application
- • Rinse with mineral spirits before use of wide coverage applicator
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.