Shop RUST-OLEUM
See all product information
Create Account
Refill 10 in. W Paint Pad For Smooth Surfaces
- Mfr # 989761
- Zoro # G100488903
product price:
$
10.99
/ea
Key Features
Cover Material
Fabric
Application
Designed for Water based stains and finishes
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 989761
- Zoro #
- G100488903
- UPC #
- 26748989766
- Country of Origin
- United States
- Cover Material
- Fabric
- Application
- Designed for Water based stains and finishes
Dimensions
- Length
- 10 in
Description
Varathane Water-Based Floor Finish Applicator Refill is a premium quality tool designed for water-based stains and polyurethane finishes. Refill your Varathane Floor Finish Applicator to complete your project with superior durability. Refinish your hardwood floors with easy application of a consistent finish.
- • Provides a smooth, even application with Varathane Water-Based Floor Finish Applicator
- • Ideal for use with water-based stains and finishes with large 10" width
- • Requires threaded broom handle for proper application
- • Rinse with mineral spirits before use of wide coverage applicator
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.