This item is Discontinued.

Rust-Oleum 9 in Restore Roller Cover, 3/8 in Nap, Polyester RRC-9-2009

9 in Restore Roller Cover, 3/8 in Nap, Polyester (Discontinued)

  • Mfr # RRC-9-2009
  • Zoro # G5362795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRC-9-2009
Zoro #
G5362795
UPC #
717650920090
Country of Origin
United States

Dimensions

Length
9 in

Details

Item
Restore Roller Cover
Nap
3/8 in
Cover Material
Polyester
Core Material
Cardboard
Surfaces
All
Paint Type
Water Based
For Use With
Mfr. No. 46158, 46113, 46558, 46513, 47026, 47021, 44007, 44036

Description

Restore Roller Cover, Paint Type Water Based, Cover Material Polyester, Core Material Cardboard, For Use With Mfr. No. 46158, 46113, 46558, 46513, 47026, 47021, 44007, 44036

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.