Zoro Homepage

Roof Repair Tape, 4" x 25 ft., White

  • Mfr # 345651

  • Zoro # G3970441


product price: $20.15
/ea

Key Features

Color
White
Coverage (Square-Ft.)
4 in x 25
For Use With
Roofs
Maximum Coverage Area
5 sq ft/gal
Product Type
Roofing Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345651
Zoro #
G3970441
UPC #
020066439217
Country of Origin
United States

Dimensions

Size
4 in x 25 ft
Overall Width
4 in
Overall Length
25 ft

Details

Color
White
Coverage (Square-Ft.)
4 in x 25
Item
Roof Repair Tape
For Use With
Roofs
Maximum Coverage Area
5 sq ft/gal
Product Type
Roofing Tape
Dry Time
24 hr
Compatible Surface Material
Aluminum, Concrete, Metal
Material
Fabric
Brand and Series
Rust-Oleum Roofing

Description

Roof Repair Tape, Material Fabric, Product Type Roofing Tape, Overall Width 4 in, Color White, Dry Time 24 hr, Compatible Surface Material Aluminum, Concrete, Metal, Overall Length 25 ft, Maximum Coverage Area 5 sq ft/gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.